Skip Content
BNC ADAPTER,FEMALE TO MALE TO FEMAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BNC ADAPTER,FEMALE TO MALE TO FEMAL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5TXD8
  • Mfr. Model # 5TXD8
  • UNSPSC # 41113613
  • CATALOGUE PAGE # 1244
  • Shipping Weight 0.3 lbs

Product Details

BNC Adapter, Female to Male to Female, 'T' Inline, Voltage Rating CAT I 500 V, Body Material Nickel Plated Brass, Contact Material Nickel Plated Brass, Operating Temp. -65 Degrees to 165 Degrees C

Technical Specs

  • Operating Temp. -65 Degrees - 165 Degrees C
  • Item BNC Adapter
  • Body Material Nickel Plated Brass
  • Adapter Type Female to Male to Female, 'T' Inline
  • Voltage Rating CAT I 500 V
  • Contact Material Nickel Plated Brass

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List