Skip Content
BNC ADAPTER,FEMALE TO FEMALE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BNC ADAPTER,FEMALE TO FEMALE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5TXD7
  • Mfr. Model # 5TXD7
  • UNSPSC # 41113613
  • CATALOGUE PAGE # 1244
  • Shipping Weight 0.3 lbs

Product Details

BNC Adapter, Female to Female, Voltage Rating CAT I 500 V, Body Material Nickel Plated Brass, Contact Material Nickel Plated Brass, Insulation Type PVC, Operating Temp. -65 Degrees to 165 Degrees C

Technical Specs

  • Operating Temp. -65 Degrees - 165 Degrees C
  • Voltage Rating CAT I 500 V
  • Item BNC Adapter
  • Insulation Type PVC
  • Body Material Nickel Plated Brass
  • Contact Material Nickel Plated Brass
  • Adapter Type Female to Female

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list