Skip Content
BNC ADAPTER, BNC FEMALE TO BANANA J close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BNC ADAPTER, BNC FEMALE TO BANANA J

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5TXC6
  • Mfr. Model # 5TXC6
  • UNSPSC # 41113613
  • CATALOGUE PAGE # 1244
  • Shipping Weight 0.048 lbs

Product Details

BNC Adapter, BNC Female To Banana Jacks, Voltage Rating CAT I 500V, CAT III 150V, Body Material Nylon 66, Contact Material Nickel Plated Brass Center Contact, Insulation Type Double, Operating Temp. +50 Degrees C Max

Technical Specs

  • Item BNC Adapter
  • Operating Temp. +50 Degrees C Max
  • Voltage Rating CAT I 500 V, CAT III 150 V
  • Body Material Nylon 66
  • Adapter Type BNC Female to Banana Jacks
  • Insulation Type Double
  • Contact Material Nickel Plated Brass Center Contact

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list