BNC ADAPTER, BNC MALE TO BANANA JAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

BNC ADAPTER, BNC MALE TO BANANA JAC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5TXC5
  • Mfr. Model # 5TXC5
  • UNSPSC # 41113613
  • CATALOGUE PAGE # 1244
  • Shipping Weight 0.047 lbs
Compare

Product Details

BNC Adapter, BNC Male To Banana Jacks, Voltage Rating CAT I 500V, CAT III 150V, Body Material Nylon 66, Contact Material Nickel Plated Brass Center Contact, Insulation Type Double, Operating Temp. +50 Degrees C Max

Technical Specs

  • Operating Temp. +50 Degrees C Max
  • Item BNC Adapter
  • Voltage Rating CAT I 500 V, CAT III 150 V
  • Adapter Type BNC Male to Banana Jacks
  • Body Material Nylon 66
  • Insulation Type Double
  • Contact Material Nickel Plated Brass Center Contact

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list