Skip Content
BMX HDTV DIGITAL ANTENNA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BMX HDTV DIGITAL ANTENNA

DIGIWAVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HOMANT4500
  • Mfr. Model # ANT4500
  • UNSPSC # 43221703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item TV Antenna
  • Colour Black
  • Height 3"
  • Features Type of Frequency: UHFFrequency Range: 470 - 860 MHzChannels: 14 - 69Gain: 2 dB
  • Material Plastic
  • Length 1"
  • Width 5"
  • Waterproof No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list