Skip Content
BMS2010/PA PISTON PUMP SPRAYER 1.0L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BMS2010/PA PISTON PUMP SPRAYER 1.0L

FBS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FBS50330
  • Mfr. Model # 50330
  • UNSPSC # 21101801
  • CATALOGUE PAGE # 2856
  • Shipping Weight 1.0 lbs

Product Details

Super Maxi 1.0 solvent resistant sprayer is designed to handle the application of aggressive solvents, wax and grease removers. Fan-jet nozzle adjust from stream to mist, special BMS2010 o-ring, 1.0 L, 50 degree C max temp., 176.0 PSI.

Technical Specs

  • Includes Seals and O-rings, Adjustable Nozzle, Solvent Resistant Gaskets, Piston Pump
  • Item Super Sprayer Maxi
  • Material Stainless Steel, Nickel Plated Brass

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List