Skip Content
BMP71PERMASLEEVEWIREMARKERSLEEVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BMP71PERMASLEEVEWIREMARKERSLEEVES

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY115121
  • Mfr. Model # 115121
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Colour White
  • Width 1"
  • For Use With BMP71
  • Height 3600"
  • Item Cartridge Label
  • Material Irradiated Heat Shrink Polyolefin
  • Temp. Range -67 Degrees F - 257 Degrees F
  • Labels per Roll 1
  • Legend Blank
  • Shrink Ratio 3:1
  • Standards ASTM D 2671: ASTM E 162: ASTM E 662: ASTM G 155: MIL-STD-202: SAE-AMS-DTL-23053: SAE-AS-81531: UL
  • Min. Wire Size 6 AWG
  • Max. Wire Size 12 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list