Skip Content
BMP71 TOUGHWASH LABEL TAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BMP71 TOUGHWASH LABEL TAPE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY133128
  • Mfr. Model # 133128
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Colour Yellow
  • For Use With BMP71
  • Length 75 ft.
  • Label Type Continuous Label Tape
  • Temp. Range -40 Degrees F to 230 Degrees F (-40 Degrees C to 110 Degrees C)
  • Adhesive Permanent
  • Tape Material Polyester
  • Item Label Tape Roll
  • Width 1"
  • Metal Detectable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list