BMP71 TOUGHWASH LABEL TAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BMP71 TOUGHWASH LABEL TAPE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY133126
  • Mfr. Model # BM71C-2000-854-YL
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Adhesive Permanent
  • Colour Yellow
  • For Use With BMP71
  • Length 75 ft.
  • Label Type Continuous Label Tape
  • Temp. Range -40 Degrees F to 230 Degrees F (-40 Degrees C to 110 Degrees C)
  • Tape Material Polyester
  • Item Label Tape Roll
  • Width 2"
  • Metal Detectable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list