Skip Content
BMP71 R6200 BLACK RIBBON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BMP71 R6200 BLACK RIBBON

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY114549
  • Mfr. Model # 114549
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 2258
  • Shipping Weight 0.24 lbs

Product Details

BMP71 R6200 Black Ribbon. 1GB microSD card, 3 extension tools (mirror, magnet, pick-up hook), USB and Video interconnect cables, magnetic base stand, AC adapter/charger, 3 interchangeable mirrored viewing tips (70, 90, 110 degrees)

Technical Specs

  • Item R6200 Ribbon, Black, 2" x 150'
  • Colour Black
  • For Use With Mfr. No. BMP71
  • Length 150 ft.
  • Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list