Skip Content
BMP71 PRINTER KIT W BRADY360 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BMP71 PRINTER KIT W BRADY360

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY116247
  • Mfr. Model # 116247
  • UNSPSC # 45101512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Application Cable Marking, Circuit Board ID, Facility ID, General ID, Healthcare Labeling, Industrial Barcode Labeling, Industrial ID, Laboratory ID, Lockout Tagout Labeling, Plant Maintenance, Wire Marking
  • Features Automatic Label Formatting, QWERTY Style Keypad, Full Color Display Screen, Built-In Wizards for Electrical, DataComm and General ID Labels, Batch Labels
  • Item Portable Label Printer Kit
  • Includes 360 Replacement Warranty, AC Adapter/Battery Charger, Battery Pack, Cleaning Card and Swab, Hardsided Case, M71-31-423 Die Cut Labels and/or M71C-2000-580-WT Labels, M71-R6000 Black Ribbon, Product CD, Quick Start Guide, TLS 2200/HANDIMARK(R) Label Roll A
  • Warranty 2 yr.
  • Max. Tape Width 2"
  • Printer Display Colour LCD
  • Printer Series BMP71
  • Font Range 4 - 170
  • Printer Connectivity USB
  • Label Formats Supported Continuous and Die-Cut Labels
  • Printhead Resolution 300 dpi
  • Stand Alone Printing / PC Required Stand Alone or PC Printing
  • Printing Software Compatibility LabelMark(TM), MarkWare(TM)
  • Printer Weight 5.42 lbs.
  • Printer Power Options AC Adapter, Rechargeable Battery
  • Color Printing Capability Single Colour
  • Maximum Print Speed 1.5 in./sec.
  • Printer Kit Type Printer Kit with Brady 360(TM) Replacement Warranty and Hard Case

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list