Skip Content
BMP71 MEDIA 1IN RD+1IN B634 OVRLAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BMP71 MEDIA 1IN RD+1IN B634 OVRLAM

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142146
  • Mfr. Model # 142146
  • UNSPSC # 31201520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Width 1"
  • Item Print On Demand Floor Marking Tape
  • Colour Red/Clear
  • Length 50 ft.
  • Standards ANSI A1264.2-2006 and OSHA 1910.22
  • For Use With GlobalMark2 Printer
  • Temp. Range 0 Degrees F - 130 Degrees F (-18 Degrees C - 54 Degrees C)
  • Tape Material Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list