!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BMP71 LABELS

BMP71 LABELS

BRADY

BMP71 LABELS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BMP71 LABELS

BMP71 LABELS

BRADY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BDY104302
  • Mfr. Model # BM71C-2000-584-OR
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.66 lbs

Technical Specs

  • Item Label Tape Cartridge
  • Compatible Grainger Part Number 5UCT1
  • Label Colour Orange
  • Label Material Vinyl
  • Printer Series Compatibility BMP71
  • Roll Length 75 ft
  • Indoor/Outdoor Usage Outdoor
  • Material Series B-584
  • Minimum Service Temperature -40 Degrees F
  • Adhesive Material Acrylic
  • Label Media Format Continuous Roll in Box
  • Product Type Reflective Label
  • Service Temperature Range -40 Degrees to 158 Degrees F
  • Adhesive Properties Permanent Adhesive
  • Compatible Mfr Part Number M71-R6000
  • Label Finish Gloss
  • Material Properties Retroreflective
  • Recommended Ribbon M71-R6000
  • Width 2"
  • For Print Method Thermal Transfer
  • Maximum Service Temperature 158 Degrees F
  • Adhesive Permanent
  • Application Indoor/Outdoor
  • Label Thickness 0.0055"
  • Resistance Properties Abrasion-Resistant, Chemical-Resistant
  • Standards ASTM D 2979: Fed. Spec. L-S-300 (Class 1)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list