BMP71 LABEL PRINTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BMP71 LABEL PRINTER

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYBMP71
  • Mfr. Model # BMP71
  • UNSPSC # 45101512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Includes Hard Case
  • Features Automatic Label Formatting, QWERTY Style Keypad Full Color Display Screen, Built-In Wizards for Electrical, DataComm and General ID Labels, Batch Labels
  • Application Cable Marking, Circuit Board ID, Facility ID, General ID, Healthcare Labeling, Industrial Barcode Labeling, Industrial ID, Laboratory ID, Lockout Tagout Labeling, Plant Maintenance, Wire Marking
  • Warranty 2 yr.
  • Item Portable Label Printer
  • Max. Tape Width 2"
  • Font Range 4 - 170
  • Printer Display Colour LCD
  • Printer Series BMP71
  • Printhead Resolution 300 dpi
  • Label Formats Supported Continuous and Die-Cut Labels
  • Printer Connectivity USB
  • Stand Alone Printing / PC Required Stand Alone or PC Printing
  • Printer Weight 5.42 lbs.
  • Printing Software Compatibility LabelMark(TM), MarkWare(TM)
  • Printer Power Options AC Adapter, Rechargeable Battery
  • Color Printing Capability Single Colour
  • Maximum Print Speed 1.5 in./sec.
  • Printer Kit Type Label Printer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list