BMP71 LABEL PRINTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BMP71 LABEL PRINTER

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY115157
  • Mfr. Model # 115157
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 2258
  • Shipping Weight 13.8 lbs

Product Details

BMP71 portable label printer. Features include built-in design wizards for electrical, voice/data comm and general id, material recognition technology and storage space for over 100,000 label files. The abrasive wears away sufficiently for self-cleaning,

Technical Specs

  • Item BMP(TM)71 Label Printer
  • Application Cable Marking, Circuit Board ID, Facility ID, General ID, Healthcare Labeling, Industrial Barcode Labeling, Industrial ID, Laboratory ID, Lockout Tagout Labeling, Plant Maintenance, Wire Marking
  • Features Automatic Label Formatting, QWERTY Style Keypad Full Color Display Screen, Built-In Wizards for Electrical, DataComm and General ID Labels, Batch Labels
  • Includes Hard Case
  • Max. Tape Width 2"
  • Printer Series BMP71
  • Printer Display Colour LCD
  • Printhead Resolution 300 dpi
  • Font Range 4 - 170
  • Warranty 2 yr.
  • Label Formats Supported Continuous and Die-Cut Labels
  • Printer Connectivity USB
  • Stand Alone Printing / PC Required Stand Alone or PC Printing
  • Printing Software Compatibility LabelMark(TM), MarkWare(TM)
  • Color Printing Capability Single Colour
  • Printer Power Options AC Adapter, Rechargeable Battery
  • Printer Weight 5.42 lbs.
  • Maximum Print Speed 1.5 in./sec.
  • Printer Kit Type Label Printer

Compliance and Restrictions

  • Dangerous Good

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list