Discontinued with Replacement
BMP53 WITH LABELMARK AND AC ADAPTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BMP53 WITH LABELMARK AND AC ADAPTOR

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY75447314706
  • Mfr. Model # 75447314706
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.8 lbs
Suggested Replacement Product
PRINTER, PKGD, BMP53-LM, NA, SAF

Your Price: NA

Product Details

BMP53 compact printer with LabelMark software and AC adaptor. Includes built-in Bluetooth technology for wireless printing. Use the Brady mobile app to design and print labels from an Android phone, or connect to a PC for advanced label design with the La

Technical Specs

  • Item BMP53 with LabelMark and AC Adaptor
  • Features Automatic Label Formatting, Built-In Cutter With Label Retention, Ribbon and Label Material in ONE Cartridge, Print From Android with Brady Mobil App, Bluetooth Compatible, Built-In Symbols and Barcodes, 16 Label Materials, 4 Foot Drop Tested
  • Application Cable Marking, Facility ID, Healthcare Labeling, Laboratory ID, Lean/5S Labeling, Maintenance Labeling, Panel Manufacturing, Product ID, Regulatory Compliance Labeling, Safety ID, Visual Workplace Labeling, Wire Marking
  • Includes AC Adapter/Battery Charger, Hard Case, LabelMark, MC-1500-595-WT-BK Label Cartridge, Quick Start Guide, USB Cable
  • Max. Tape Width 1-1/2"
  • Warranty 2 yr.
  • Printer Series BMP53
  • Printer Display None
  • Font Range 4 - 103
  • Printhead Resolution 300 dpi
  • Printer Connectivity Bluetooth, Ethernet, USB, WiFi
  • Label Formats Supported Continuous and Die-Cut Labels
  • Printing Software Compatibility CodeSoft(TM), LabelMark(TM)
  • Stand Alone Printing / PC Required PC Required
  • Printer Weight 2.70 lbs.
  • Maximum Print Speed 1.0 in./sec.
  • Color Printing Capability Single Colour
  • Printer Power Options AC Adapter, Rechargeable Li-ion Battery, Optional AA Batteries
  • Printer Kit Type Printer Kit with LabelMark(R) 6 Software and AC Adapter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list