Skip Content
BMP53 PRINTER W/BAT PACK/AC ADAPTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BMP53 PRINTER W/BAT PACK/AC ADAPTOR

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY75447314704
  • Mfr. Model # 75447314704
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.8 lbs

Product Details

BMP53 compact printer with battery pack and AC adaptor. Includes built-in Bluetooth technology for wireless printing. Use the Brady mobile app to design and print labels from an Android phone, or connect to a PC for advanced label design with the LabelMar

Technical Specs

  • Item BMP53 Printer with Battery Pack/AC Adaptor
  • Features Automatic Label Formatting, Built-In Cutter With Label Retention, Ribbon and Label Material in ONE Cartridge, Print From Android with Brady Mobil App, Bluetooth Compatible, Built-In Symbols and Barcodes, 16 Label Materials, 4 Foot Drop Tested
  • Application Cable Marking, Facility ID, Healthcare Labeling, Laboratory ID, Lean/5S Labeling, Maintenance Labeling, Panel Manufacturing, Product ID, Regulatory Compliance Labeling, Safety ID, Visual Workplace Labeling, Wire Marking
  • Includes AC Adapter/Battery Charger, Hard Case, Li-Ion Battery Pack, MC-1500-595-WT-BK Label Cartridge, Quick Start Guide, USB Cable
  • Max. Tape Width 1-1/2"
  • Printer Display None
  • Warranty 2 yr.
  • Font Range 4 - 103
  • Printhead Resolution 300 dpi
  • Printer Series BMP53
  • Printer Connectivity Bluetooth, Ethernet, USB, WiFi
  • Label Formats Supported Continuous and Die-Cut Labels
  • Stand Alone Printing / PC Required PC Required
  • Printer Weight 2.70 lbs.
  • Printing Software Compatibility CodeSoft(TM), LabelMark(TM)
  • Printer Power Options AC Adapter, Rechargeable Li-ion Battery, Optional AA Batteries
  • Maximum Print Speed 1.0 in./sec.
  • Printer Kit Type Printer Kit with Rechargeable Li-Ion Battery Pack and AC Adaptor/Battery Charger
  • Color Printing Capability Single Colour

Compliance and Restrictions

  • Dangerous Good

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list