Skip Content
BMP51 WITH LABELMARK AND AC ADAPTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BMP51 WITH LABELMARK AND AC ADAPTOR

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY75447314705
  • Mfr. Model # 75447314705
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 2262
  • Shipping Weight 8.2 lbs

Product Details

BMP 51 printer with LabelMark software and AC adaptor. Features a large display and easy-to-use interface to create, edit and print labels in seconds. 300 dpi print head prints labels up to 1.5 inches wide at speeds of 1 inch per second. Built-in cutter a

Technical Specs

  • Item BMP51 with LabelMark and AC Adaptor
  • Features Automatic Label Formatting, Ribbon and Label Materials in ONE Cartridge, Top-Loading Cartridge, 20 Materials, Built-In Bluetooth(R) or Optional WiFi Card, Create/Edit/Print/Save Labels with and Android Phone and Brady Mobile App, 4 ft. Drop Tested
  • Application Audio/Visual Labeling, Data Communications Labeling, Electrical Labeling, Facility ID, Laboratory ID, Maintenance Labeling, Product ID, Safety Labeling
  • Includes AC Adapter/Battery Charger, Hard Case, LabelMark, MC-1500-595-WT-BK Label Cartridge, Quick Start Guide, USB Cable
  • Warranty 2 yr.
  • Max. Tape Width 1-1/2"
  • Printer Series BMP51
  • Printer Display LCD
  • Font Range 4 - 103
  • Printer Connectivity Ethernet, USB, WiFi
  • Printhead Resolution 300 dpi
  • Printing Software Compatibility CodeSoft(TM), LabelMark(TM)
  • Stand Alone Printing / PC Required Stand Alone or PC Printing
  • Label Formats Supported Continuous and Die-Cut Labels
  • Maximum Print Speed 1.0 in./sec.
  • Printer Power Options AC Adapter, Rechargeable Li-ion Battery, Optional AA Batteries
  • Color Printing Capability Single Colour
  • Printer Weight 2.60 lbs.
  • Printer Kit Type Printer Kit with LabelMark(R) 6 Software

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list