Skip Content
Discontinued with Replacement
BMP51 WITH AC ADAPTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BMP51 WITH AC ADAPTOR

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY75447314707
  • Mfr. Model # 75447314707
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 2262
  • Shipping Weight 8.2 lbs
Suggested Replacement Product
BMP51 PRINTER /W AC ADAPTER

Price: NA

Product Details

BMP 51 printer with AC adaptor. Features a large display and easy-to-use interface to create, edit and print labels in seconds. 300 dpi print head prints labels up to 1.5 inches wide at speeds of 1 inch per second. Built-in cutter and easy top-loading car

Technical Specs

  • Item BMP51 wtih AC Adaptor
  • Includes AC Adapter/Battery Charger, Hard Case, MC-1500-595-WT-BK Label Cartridge, Product/Driver CD, Quick Start Guide, USB Cable
  • Features Automatic Label Formatting, Ribbon and Label Materials in ONE Cartridge, Top-Loading Cartridge, 20 Materials, Built-In Bluetooth(R) or Optional WiFi Card, Create/Edit/Print/Save Labels with and Android Phone and Brady Mobile App, 4 ft. Drop Tested
  • Application Audio/Visual Labeling, Data Communications Labeling, Electrical Labeling, Facility ID, Laboratory ID, Maintenance Labeling, Product ID, Safety Labeling
  • Warranty 2 yr.
  • Max. Tape Width 1-1/2"
  • Printer Series BMP51
  • Printer Display LCD
  • Printhead Resolution 300 dpi
  • Font Range 4 - 103
  • Printer Connectivity Ethernet, USB, WiFi
  • Label Formats Supported Continuous and Die-Cut Labels
  • Color Printing Capability Single Colour
  • Maximum Print Speed 1.0 in./sec.
  • Printer Power Options AC Adapter, Rechargeable Li-ion Battery, Optional AA Batteries
  • Printer Weight 2.60 lbs.
  • Printing Software Compatibility CodeSoft(TM), LabelMark(TM)
  • Stand Alone Printing / PC Required Stand Alone or PC Printing
  • Printer Kit Type Printer Kit with AC Adaptor and Hard Case

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list