Discontinued with Replacement
BMP51 PRINTER W/BAT PACK/AC ADAPTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BMP51 PRINTER W/BAT PACK/AC ADAPTOR

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY75447314703
  • Mfr. Model # 75447314703
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 2262
  • Shipping Weight 11.74 lbs
Suggested Replacement Product
LABEL MAKER 75447314707

Your Price: NA

Product Details

BMP51 printer with battery pack and AC adaptor. Features a large display and easy-to-use interface to create, edit and print labels in seconds. 300 dpi print head prints labels up to 1.5 inch wide at speeds of 1 inch per second. Built-in cutter and easy t

Technical Specs

  • Item BMP51 Printer with Battery Pack/AC Adaptor
  • Printer Series BMP51
  • Font Range 4 - 103
  • Printhead Resolution 300 dpi
  • Printer Display Colour LCD
  • Label Formats Supported Continuous and Die-Cut Labels
  • Printer Connectivity Ethernet, USB, WiFi
  • Stand Alone Printing / PC Required Stand Alone or PC Printing
  • Printing Software Compatibility CodeSoft(TM), LabelMark(TM)
  • Printer Power Options Li-ion Battery, AA Batteries
  • Color Printing Capability Single Colour
  • Maximum Print Speed 1.3 in./sec.
  • Application Audio/Visual Labeling, Data Communications Labeling, Electrical Labeling, Facility ID, Laboratory ID, Maintenance Labeling, Product ID, Safety Labeling
  • Includes Mfr. No. BMP51 Printer, USB Cable, Hardcase, Quick Start Guide, AC Adapter/Battery Charger, Li-Ion Battery Pack, Mfr. No. MC-1500-595-WT-BK Label Cartridge
  • Features Automatic Label Formatting, Ribbon and Label Materials in ONE Cartridge, Top-Loading Cartridge, 20 Materials, Built-In Bluetooth(R) or Optional WiFi Card, Create/Edit/Print/Save Labels with and Android Phone and Brady Mobile App, 4 ft. Drop Tested
  • Warranty 2 yr.
  • Max. Tape Width 1-1/2"
  • Printer Weight 2.60 lbs.
  • Printer Kit Type Label Printer

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list