BMP21-PLUS PRINTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BMP21-PLUS PRINTER

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYBMP21PLUS
  • Mfr. Model # BMP21-PLUS
  • UNSPSC # 24112412
  • CATALOGUE PAGE # 2260
  • Shipping Weight 4.86 lbs

Technical Specs

  • Includes BMP(R)21-Plus Printer, M21-750-499 Label Cartridge, Quick Start Guide, Lanyard
  • Printer Series BMP21
  • Printer Display LCD
  • Printer Connectivity None
  • Label Formats Supported Continuous Labels
  • Printhead Resolution 203 dpi
  • Stand Alone Printing / PC Required Stand Alone Printing
  • Printing Software Compatibility None
  • Color Printing Capability Single Colour
  • Printer Power Options AC Adapter, Optional Rechargeable Battery
  • Maximum Print Speed 0.4 in./sec.
  • Font Range 6 - 40
  • Application Basic Labels on Continuous Supply for Wires and Cables, Panels, Datacomm, as well as Misc Industrial Labels in Operations, Maintenance and Production Areas
  • Features 4 Foot Drop Tested, Optional Magnetic Accessory for Hands Free Printing, Graphics Library and Hot Keys, Smart Cell Technology for Automatic Formatting, 8 Label Materials Including PermaSleeve Wire Marking Sleeves
  • Item Portable Label Printer
  • Max. Tape Width 3/4"
  • Warranty 2 yr.
  • Printer Weight 1.04 lbs.
  • Printer Kit Type Label Printer

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list