BMP21-LAB PRINTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BMP21-LAB PRINTER

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYBMP21LAB
  • Mfr. Model # BMP21-LAB
  • UNSPSC # 24112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.86 lbs

Technical Specs

  • Includes BMP(R)21 Label Printer, M21-750-499 Label Cartridge, Quick Start Guide, Lanyard
  • Application Basic labels on continuous supply for Laboratory ID including vials, tubes, slides, plates, bottles and labels for lab equipment, storage shelves, drawers, bins, Cryo, deep freezer and autoclave labels
  • Item Portable Label Printer
  • Features 4 Foot Drop Tested, Optional Magnetic Accessory for Hands Free Printing, Graphics Library and Hot Keys, Smart Cell Technology for Automatic Formatting, 8 Label Materials Including PermaSleeve Wire Marking Sleeves
  • Max. Tape Width 3/4"
  • Printer Display LCD
  • Printer Series BMP21
  • Warranty 2 yr.
  • Printer Connectivity None
  • Font Range 6 - 40
  • Printhead Resolution 203 dpi
  • Label Formats Supported Continuous Labels
  • Stand Alone Printing / PC Required Stand Alone Printing
  • Printing Software Compatibility None
  • Maximum Print Speed 0.4 in./sec.
  • Printer Power Options AC Adapter, Optional Rechargeable Battery
  • Color Printing Capability Single Colour
  • Printer Weight 1.04 lbs.
  • Printer Kit Type Label Printer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list