Skip Content
BM CLMP UNIVERSL BEM FSTNR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BM CLMP UNIVERSL BEM FSTNR

COOPER B-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBLBU2-4
  • Mfr. Model # BU2-4
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1332
  • Shipping Weight 0.05 lbs

Product Details

Flange clip, hammer on. Material of construction, steel. Maximum load 100 lb. Thread size 1/4 inch-20. Zinc phosphate finish. Provides 1/4 inch-20 thread impression on 1/8 to 1/4 inch flange to hang electrical box. Standards UL/CUL.

Technical Specs

  • Item Hammer-on Beam Clamp, 75 lb. Rating, 1/8"- 1/4" Flange
  • For Use With Suspend Boxes or Fixtures
  • Finish Zinc Phosphate
  • Thread Size 1/4-20
  • Material Steel
  • Description/Special Features Provides 1/4-20 Thread Impression
  • Mounting Type Hammer On
  • Flange Thickness 1/8" - 1/4"
  • Standards UL/CUL
  • Nominal Conduit/Pipe 1/4"
  • Sub-Category Conduit and Cable Hangers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list