Skip Content
BLWR MOTOR PSC OPAO 3/4 HP 208-230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLWR MOTOR PSC OPAO 3/4 HP 208-230V

GENTEQ

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3990
  • Mfr. Model # 3990
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.85 lbs

Technical Specs

  • Application Blowers, Fans and Air Circulators
  • Full Load Amps 4.5
  • HP 3/4
  • Includes Resilient Mounting Rings
  • Item Direct Drive Blower Motor
  • Nameplate RPM 1075
  • Hz 60
  • Phase 1
  • Overall Length 13-3/16"
  • RPM Range 1001-1100
  • Shaft Length 6-1/2"
  • Nominal Efficiency 68.3%
  • Voltage 208-230
  • Frame 48
  • Stud Size #8-32
  • Standards UL Recognized (E46035)
  • Shaft Dia. 1/2"
  • Length Less Shaft 6-9/16"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 6-3/8"
  • Motor Shaft Rotation CW/CCW
  • Resilient Ring Dia. 2-1/4"
  • Motor Shaft Design Double-Flat
  • No. of Speeds 3
  • Duty Continuous
  • Capacitor Required Included
  • Bolt Circle Dia. 5-3/16"
  • Body Dia. 5-5/8"
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Application HVAC/R
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Stud
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Ins. Class B
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Mounting Stud Location Both Ends
  • Mounting Stud Length 1/16"
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list