Skip Content
BLWR MOTOR PSC OPAO 3/4-1/5HP 208-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLWR MOTOR PSC OPAO 3/4-1/5HP 208-2

GENTEQ

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3467
  • Mfr. Model # 3467
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.84 lbs

Technical Specs

  • Full Load Amps 4.2
  • Application Blowers, Fans and Air Circulators
  • Item Direct Drive Blower Motor
  • Includes Resilient Mounting Rings
  • HP 3/4 - 1/5
  • Phase 1
  • Nameplate RPM 1075
  • Hz 60
  • Nominal Efficiency 68.4%
  • Shaft Length 5"
  • Overall Length 11-3/16"
  • RPM Range 1001-1100
  • Voltage 208-230
  • Standards UL Recognized (E46035)
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 6-1/16"
  • Stud Size #8-32
  • Frame 48
  • Ring to Ring Center 5-7/8"
  • Resilient Ring Dia. 2-1/2"
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Design Double-Flat
  • Motor Shaft Rotation CW/CCW
  • No. of Speeds 4
  • Capacitor Required 2MDW2
  • Duty Continuous
  • Bolt Circle Dia. 5-3/16"
  • Body Dia. 5-5/8"
  • Motor Application HVAC/R
  • Motor Mounting Type Stud
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Permanent Split Capacitor
  • Motor Thermal Protection Auto
  • Motor Mounting Position Horizontal
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Ins. Class B
  • Mounting Stud Location Both Ends
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Voltage Compatibility 115/208-230, 208-230, 208-240
  • Mounting Stud Length 1/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list