Skip Content
BLWR MOTOR PSC OPAO 1/6 HP 277/230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLWR MOTOR PSC OPAO 1/6 HP 277/230V

GENTEQ

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3D001
  • Mfr. Model # 3D001
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.95 lbs

Technical Specs

  • Application Blowers, Fans and Air Circulators
  • Full Load Amps 0.78
  • Includes Resilient Mounting Rings
  • HP 1/6
  • Item Direct Drive Blower Motor
  • Phase 1
  • Nameplate RPM 1075
  • Hz 60/50
  • Nominal Efficiency 60.1%
  • Overall Length 11-7/16"
  • Shaft Length 6-1/2"
  • RPM Range 1001-1100
  • Stud Size #8-32
  • Voltage 277
  • Standards UL Recognized (E46035)
  • Shaft Dia. 1/2"
  • Frame 48
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 4-13/16"
  • No. of Speeds 4
  • Ring to Ring Center 4-5/8"
  • Resilient Ring Dia. 2-1/4"
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Flat
  • Capacitor Required Included
  • Duty Continuous
  • Body Dia. 5-5/8"
  • Bolt Circle Dia. 5-3/16"
  • Motor Application HVAC/R
  • Motor Mounting Type Stud
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Thermal Protection Auto
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Position Horizontal
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Motor Enclosure Design Open Air-Over
  • Mounting Stud Location Both Ends
  • Mounting Stud Length 1/16"
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Ins. Class B
  • Voltage Compatibility 265, 277, 208-230/277

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list