BLWR MOTOR PSC OPAO 1/4 HP 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLWR MOTOR PSC OPAO 1/4 HP 115V

GENTEQ

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3983
  • Mfr. Model # 3983
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.2 lbs

Technical Specs

  • Application Blowers, Fans and Air Circulators
  • Full Load Amps 3.6
  • Includes Resilient Mounting Rings
  • Item Direct Drive Blower Motor
  • HP 1/4
  • Nameplate RPM 1075
  • Phase 1
  • Hz 60
  • Nominal Efficiency 65.1%
  • Overall Length 11-15/16"
  • Shaft Length 6-1/2"
  • Voltage 115
  • RPM Range 1001-1100
  • Standards UL Recognized (E46035)
  • Stud Size #8-32
  • Frame 48
  • Shaft Dia. 1/2"
  • Length Less Shaft 5-5/16"
  • Resilient Ring Dia. 2-1/4"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Flat
  • No. of Speeds 3
  • Ring to Ring Center 5-1/8"
  • Capacitor Required Included
  • Duty Continuous
  • Bolt Circle Dia. 5-3/16"
  • Body Dia. 5-5/8"
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Stud
  • Motor Application HVAC/R
  • Motor Mounting Position Horizontal
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Ins. Class B
  • Mounting Stud Length 1/16"
  • Mounting Stud Location Both Ends
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list