BLWR MOTOR PSC OPAO 1/3 HP 460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLWR MOTOR PSC OPAO 1/3 HP 460V

GENTEQ

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3D006
  • Mfr. Model # 3D006
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.58 lbs

Technical Specs

  • Application Blowers, Fans and Air Circulators
  • Full Load Amps 1.1
  • HP 1/3
  • Includes Resilient Mounting Rings
  • Item Direct Drive Blower Motor
  • Hz 60/50
  • Phase 1
  • Nameplate RPM 1075
  • Nominal Efficiency 66.8%
  • Overall Length 12-7/16"
  • Shaft Length 6-1/2"
  • Voltage 460
  • RPM Range 1001-1100
  • Shaft Dia. 1/2"
  • Frame 48
  • Stud Size #8-32
  • Standards UL Recognized (E46035)
  • Length Less Shaft 5-13/16"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 5-5/8"
  • Resilient Ring Dia. 2-1/4"
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Flat
  • No. of Speeds 3
  • Capacitor Required Included
  • Duty Continuous
  • Bolt Circle Dia. 5-3/16"
  • Body Dia. 5-5/8"
  • Motor Application HVAC/R
  • Motor Design Permanent Split Capacitor
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Mounting Type Stud
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Mounting Stud Location Both Ends
  • Mounting Stud Length 1/16"
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Voltage Compatibility 460, 208-230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list