BLWR MOTOR PSC OPAO 1/3 HP 277/230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLWR MOTOR PSC OPAO 1/3 HP 277/230V

GENTEQ

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3D003
  • Mfr. Model # 3D003
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.25 lbs

Technical Specs

  • Application Blowers, Fans and Air Circulators
  • Full Load Amps 0.87
  • HP 1/3
  • Includes Resilient Mounting Rings
  • Item Direct Drive Blower Motor
  • Nameplate RPM 1075
  • Phase 1
  • Hz 60/50
  • Nominal Efficiency 65.9%
  • Overall Length 12-7/16"
  • RPM Range 1001-1100
  • Shaft Length 6-1/2"
  • Voltage 277
  • Standards UL Recognized (E46035)
  • Stud Size #8-32
  • Length Less Shaft 5-13/16"
  • Frame 48
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 1/2"
  • Ring to Ring Center 5-5/8"
  • Resilient Ring Dia. 2-1/4"
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Flat
  • No. of Speeds 4
  • Capacitor Required Included
  • Duty Continuous
  • Bolt Circle Dia. 5-3/16"
  • Body Dia. 5-5/8"
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Permanent Split Capacitor
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • Motor Mounting Type Stud
  • Motor Mounting Position Horizontal
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Mounting Stud Location Both Ends
  • Ins. Class B
  • Mounting Stud Length 1/16"
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Voltage Compatibility 265, 277, 208-230/277

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list