Skip Content
BLWR MOTOR PSC OPAO 1/3 HP 208-230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLWR MOTOR PSC OPAO 1/3 HP 208-230V

GENTEQ

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3586
  • Mfr. Model # 3586
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.35 lbs

Technical Specs

  • Full Load Amps 2.7
  • Application Direct-drive Furnace Blowers, Unit Heaters, Air Conditioners and many other Shaft-mounted Fan and Blower Uses
  • Nameplate RPM 1075
  • HP 1/3
  • Phase 1
  • RPM Range 1001-1100
  • Voltage 208-230
  • Hz 60
  • Length Less Shaft 5-3/8"
  • Frame 48YZ
  • Ring to Ring Center 4-15/16"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Air-Over
  • No. of Speeds 3
  • Capacitor Required 2MDV4
  • Duty Continuous
  • Body Dia. 5-5/8"
  • Motor Application HVAC/R
  • Motor Thermal Protection Auto
  • Motor Bearings Sleeve
  • Motor Design Permanent Split Capacitor
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Service Factor 1.00
  • Ins. Class B
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list