BLWR MOTOR PSC OPAO 1/2 HP 460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLWR MOTOR PSC OPAO 1/2 HP 460V

GENTEQ

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3D007
  • Mfr. Model # 3D007
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.45 lbs

Technical Specs

  • Application Blowers, Fans and Air Circulators
  • HP 1/2
  • Full Load Amps 1.6
  • Includes Resilient Mounting Rings
  • Nameplate RPM 1075
  • Phase 1
  • Item Direct Drive Blower Motor
  • Hz 60/50
  • Nominal Efficiency 68.6%
  • Overall Length 12-15/16"
  • Shaft Length 6-1/2"
  • Voltage 460
  • RPM Range 1001-1100
  • Standards UL Recognized (E46035)
  • Frame 48
  • Shaft Dia. 1/2"
  • Stud Size #8-32
  • Length Less Shaft 6-5/16"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Resilient Ring Dia. 2-1/4"
  • No. of Speeds 3
  • Motor Shaft Design Flat
  • Ring to Ring Center 5-5/8"
  • Capacitor Required Included
  • Duty Continuous
  • Bolt Circle Dia. 5-3/16"
  • Body Dia. 5-5/8"
  • Motor Application HVAC/R
  • Motor Design Permanent Split Capacitor
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection Auto
  • Motor Mounting Type Stud
  • Motor Enclosure Design Open Air-Over
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Mounting Stud Location Both Ends
  • Voltage Compatibility 460, 208-230/460
  • Ins. Class B
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Mounting Stud Length 1/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list