BLWR MOTOR PSC OPAO 1/2-1/6HP 208-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLWR MOTOR PSC OPAO 1/2-1/6HP 208-2

GENTEQ

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3464
  • Mfr. Model # 3464
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.22 lbs

Technical Specs

  • Application Blowers, Fans and Air Circulators
  • Full Load Amps 2.7
  • HP 1/2
  • Includes Resilient Mounting Rings
  • Hz 60
  • Phase 1
  • Nameplate RPM 1075
  • Item Direct Drive Blower Motor
  • Nominal Efficiency 67.4%
  • Overall Length 10-15/16"
  • RPM Range 1001-1100
  • Standards UL Recognized (E46035)
  • Voltage 208-230
  • Shaft Length 5"
  • Shaft Dia. 1/2"
  • Stud Size #8-32
  • Frame 48
  • Length Less Shaft 5-9/16"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 5-3/8"
  • Resilient Ring Dia. 2-1/2"
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Flat
  • No. of Speeds 4
  • Capacitor Required Included
  • Duty Continuous
  • Body Dia. 5-5/8"
  • Bolt Circle Dia. 5-3/16"
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Stud
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Thermal Protection Auto
  • Motor Mounting Position Horizontal
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Mounting Stud Length 1/16"
  • Mounting Stud Location Both Ends
  • Voltage Compatibility 115/208-230, 208-230, 208-240
  • Ins. Class B
  • Mounting Stud Pattern 3-5/8" x 3-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list