Skip Content
BLUEONE #130 PICKLING PASTE 2L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLUEONE #130 PICKLING PASTE 2L

AVESTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AVT69950
  • Mfr. Model # 69950
  • UNSPSC # 23271800
  • CATALOGUE PAGE # 892
  • Shipping Weight 6.1 lbs

Product Details

Pickling is still considered to be the best cleaning method for a corrosion point of view and should be selected whenever possible. Smaller items may be dipped in a pickling bath. Larger structures may use a pickling paste or spray gel.

Technical Specs

  • Item Pickling Paste 130
  • Colour Blue
  • Application Universal, Suitable for Brush Pickling of Welds and Smaller Surfaces of All Stainless Steel Grades
  • Size 2 L

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list