Skip Content
BLUE SUIT W/HOOD ELAS.WRISTS ANKLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLUE SUIT W/HOOD ELAS.WRISTS ANKLES

BLUE SMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV2225B4XL
  • Mfr. Model # 2225B4XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.82 lbs

Technical Specs

  • Item Coverall
  • Colour Blue
  • Seam Style Serged
  • Size 4X-Large
  • Standards ATSM D3776, D5034, D5035-95, INDA IST 100.2, 80.6
  • Material SMS
  • Fabric Weight 60GSM
  • Closure Type Zipper
  • Inseam 32"
  • Fits Chest Size 52" - 58"
  • Fits Waist Size 50" - 52"
  • Cuff Style Elastic
  • Ankle Style Elastic
  • Color Family Blues

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list