BLUE SUIT W/HOOD ELAS.WRISTS ANKLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLUE SUIT W/HOOD ELAS.WRISTS ANKLES

BLUE SMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV2225B3XL
  • Mfr. Model # 2225B3XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.01 lbs

Technical Specs

  • Colour Blue
  • Item Coverall
  • Standards ATSM D3776, D5034, D5035-95, INDA IST 100.2, 80.6
  • Fabric Weight 60GSM
  • Seam Style Serged
  • Closure Type Zipper
  • Material SMS
  • Fits Chest Size 46" - 52"
  • Fits Waist Size 47" - 50"
  • Inseam 31-1/2"
  • Cuff Style Elastic
  • Ankle Style Elastic
  • Colour Family Blues

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list