BLUE SUIT W/HOOD ELAS.WRISTS ANKLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLUE SUIT W/HOOD ELAS.WRISTS ANKLES

BLUE SMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV2225B-XL
  • Mfr. Model # 2225B-XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.38 lbs

Technical Specs

  • Item Coverall
  • Material SMS
  • Colour Blue
  • Seam Style Serged
  • Standards ATSM D3776, D5034, D5035-95, INDA IST 100.2, 80.6
  • Closure Type Zipper
  • Fabric Weight 60GSM
  • Fits Chest Size 40" - 43"
  • Ankle Style Elastic
  • Inseam 29-1/2"
  • Cuff Style Elastic
  • Fits Waist Size 42" - 44"
  • Colour Family Blues

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list