BLUE SUIT W/HOOD ELAS.WRISTS ANKLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLUE SUIT W/HOOD ELAS.WRISTS ANKLES

BLUE SMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV2225B-M
  • Mfr. Model # 2225B-M
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.74 lbs

Technical Specs

  • Colour Blue
  • Material SMS
  • Item Coverall
  • Seam Style Serged
  • Closure Type Zipper
  • Fabric Weight 60 gsm
  • Standards ANSI
  • Inseam 28"
  • Fits Chest Size 36" to 38"
  • Fits Waist Size 36 - 39"
  • Cuff Style Elastic
  • Ankle Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list