Skip Content
BLUE SUIT W/HOOD BOOTS ELAS.WRISTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLUE SUIT W/HOOD BOOTS ELAS.WRISTS

BLUE SMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV2229B2XL
  • Mfr. Model # 2229B2XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.23 lbs

Technical Specs

  • Colour Blue
  • Material SMS
  • Item Coverall
  • Size 2X-Large
  • Seam Style Serged
  • Standards ANSI
  • Fits Chest Size 43" to 46"
  • Cuff Style Elastic
  • Fits Waist Size 44 - 47"
  • Inseam 30-1/2"
  • Closure Type Zipper
  • Fabric Weight 60 gsm
  • Ankle Style With Attached Boots

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list