Skip Content
BLUE SUIT W/HOOD BOOTS ELAS.WRISTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLUE SUIT W/HOOD BOOTS ELAS.WRISTS

BLUE SMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV2229B-L
  • Mfr. Model # 2229B-L
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.9 lbs

Technical Specs

  • Colour Blue
  • Material SMS
  • Size Large
  • Item Coverall
  • Standards ANSI
  • Seam Style Serged
  • Fabric Weight 60 gsm
  • Closure Type Zipper
  • Inseam 29"
  • Fits Chest Size 38" to 40"
  • Fits Waist Size 39 - 42"
  • Ankle Style With Attached Boots
  • Cuff Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list