Skip Content
BLUE SMS SUIT W/ELAS WRISTS ANKLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLUE SMS SUIT W/ELAS WRISTS ANKLES

BLUE SMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV2223B-XL
  • Mfr. Model # 2223B-XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.02 lbs

Technical Specs

  • Colour Blue
  • Item Coverall
  • Material SMS
  • Seam Style Serged
  • Size X-Large
  • Standards ANSI
  • Closure Type Zipper
  • Fabric Weight 60 gsm
  • Inseam 29-1/2"
  • Fits Chest Size 40" - 43"
  • Fits Waist Size 42 - 44"
  • Cuff Style Elastic
  • Ankle Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list