Skip Content
BLUE SMS SUIT W/ELAS WRISTS ANKLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLUE SMS SUIT W/ELAS WRISTS ANKLES

BLUE SMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV2223B-L
  • Mfr. Model # 2223B-L
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.14 lbs

Technical Specs

  • Material SMS
  • Colour Blue
  • Item Coverall
  • Size Large
  • Seam Style Serged
  • Closure Type Zipper
  • Inseam 29"
  • Fabric Weight 60 gsm
  • Standards ANSI
  • Fits Waist Size 39 - 42"
  • Cuff Style Elastic
  • Fits Chest Size 38" - 40"
  • Ankle Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list