Skip Content
BLUE ROUND PUSH BUTTON ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLUE ROUND PUSH BUTTON ON

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC9416-1-11
  • Mfr. Model # 9416-1-11
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.025 lbs

Technical Specs

  • Contact Form SPST
  • Colour Black/Blue
  • Switch Function On/Off
  • Item Switch
  • Terminals Plug-In
  • DC Contact Rating 16 A @ 12 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list