Skip Content
BLUE PULL-TITE II CINCH SEAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLUE PULL-TITE II CINCH SEAL

TYDENBROOKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TDL1064039
  • Mfr. Model # 1064039
  • UNSPSC # 24141504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Technical Specs

  • Height 0,125"
  • For Use With All modes of transportation, Retail, Pouches
  • Item Indicative Seal
  • Colour Blue
  • Length 9.06"
  • Material Polypropylene
  • Width 0.75"
  • Type Security Seal
  • Number Series Consecutive
  • Extended Length 9.06"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list