BLUE POTABLE TUBE 19IN X 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLUE POTABLE TUBE 19IN X 50FT

TIGER DAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IFLPT2006
  • Mfr. Model # PT2006
  • UNSPSC # 42171614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 66.0 lbs

Technical Specs

  • Application Flood Prevention
  • Length 50 ft.
  • Material Fabric
  • Height 19"
  • Colour Blue
  • Width 19"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list