Discontinued with Replacement
BLUE MINIBAK TWIST FREE SWIVEL CLIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLUE MINIBAK TWIST FREE SWIVEL CLIP

KEY-BAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6YLN5
  • Mfr. Model # 6YLN5
  • UNSPSC # 46171515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs
Suggested Replacement Product
CLIP SWIVEL BLUE MINIBAK TWIST FREE

Your Price: NA

Technical Specs

  • Includes ID Card Swivel Clip
  • Item ID Card Retractor
  • Colour Blue
  • Type MiniBak
  • Case Size 1 1/4"
  • Construction ABS Plastic
  • Extended Length 36"
  • Attachment Type Swivel Clip
  • Retraction Force 2 oz.
  • Fits Belts Up To 1-1/2"
  • Features Twist Free

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list