Skip Content
Discontinued with Replacement
BLUE MINIBAK SPLIT RING STANDARD CL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLUE MINIBAK SPLIT RING STANDARD CL

KEY-BAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6YLN8
  • Mfr. Model # 6YLN8
  • UNSPSC # 46171515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs
Suggested Replacement Product
CLIP STANDARD BLUE MINIBAK SPLT RNG

Your Price: NA

Technical Specs

  • Colour Blue
  • Includes ID Card Standard Clip
  • Item ID Card Retractor
  • Construction ABS Plastic
  • Case Size 1 1/4"
  • Type MiniBak
  • Ring Type Split
  • Retraction Force 2 oz.
  • Attachment Type Belt Clip
  • Ring Size 3/4"
  • Extended Length 36"
  • Fits Belts Up To 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list