Skip Content
BLUE FLR TS 3IN X 8IN B514 20/PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLUE FLR TS 3IN X 8IN B514 20/PKG

TOUGHSTRIPE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY104450
  • Mfr. Model # 104450
  • UNSPSC # 31201520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Item Floor Marking Tape
  • Material Polyester
  • Colour Blue
  • Width 3"
  • Length 8"
  • Pattern Solid
  • Thickness 2 mil
  • Shape T
  • Performance Temp. 0 to 130 Degrees F
  • Standards ANSI A1264.2-2006 and OSHA 1910.22
  • Roll Length 8"
  • Die Cut Shape T
  • Safety Tape Color Blue
  • Tape Format Die Cut
  • Legend No Legend
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Tape Strip Length 8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List