Skip Content
BLUE FLR LS 2IN X 5IN B514 20/PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLUE FLR LS 2IN X 5IN B514 20/PKG

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY104432
  • Mfr. Model # 104432
  • UNSPSC # 10003206
  • CATALOGUE PAGE # 2387
  • Shipping Weight 0.55 lbs

Product Details

Made with Brady's new B-514 polyester. Ideal for marking aisles, passageways, storage locations and pointing out important safety equipment and egress paths. Service temperature range of 0 degrees F - 129 degrees F. Resists harsh chemicals. Exceeds safety

Technical Specs

  • Shape L
  • Material Polyester
  • Standards ANSI A1264.2-2006, OSHA 1910.22, OSHA 1910.144
  • Pattern Solid
  • Width 2"
  • Thickness 2 mil
  • Item Blue
  • Length 5"
  • Performance Temp. 0 Degrees F - 130 Degrees F
  • Roll Length 5"
  • Tape Format Die Cut
  • Die Cut Shape L
  • Safety Tape Color Blue
  • Legend No Legend
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Tape Strip Length 5"

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List