Skip Content
BLT CAR+NT D603 4.6 ZP M12-1.75X400 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLT CAR+NT D603 4.6 ZP M12-1.75X400

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM08250.120.0400
  • Mfr. Model # M08250.120.0400
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.13 lbs

Technical Specs

  • Finish Zinc Plated
  • Length 400mm
  • Item Carriage Bolt
  • Thread Size M12
  • Material Steel
  • Grade ?4.6
  • Head Type Mushroom
  • Meets/Exceeds DIN 603/555 (1987)
  • Head Height 6.95 mm
  • Head Dia. 30.65mm
  • Square Height 8.75 mm
  • Square Width 12.70 mm
  • Drill Size 10.25mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list