Skip Content
BLT CAR+NT D603 4.6 ZP M12-1.75X180 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLT CAR+NT D603 4.6 ZP M12-1.75X180

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM08250.120.0180
  • Mfr. Model # M08250.120.0180
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.9 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Carriage Bolt
  • Length 180mm
  • Material Steel
  • Thread Size M12
  • Head Type Mushroom
  • Grade ?4.6
  • Head Dia. 30.65mm
  • Meets/Exceeds DIN 603/555 (1987)
  • Head Height 6.95 mm
  • Square Height 8.75 mm
  • Square Width 12.70 mm
  • Drill Size 10.25mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list